Page 1 of 293

Next

Compare
206Q56L40

COMPARE

206Q56L40

Description
206Q56L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XE1098

BDI # 350754

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363767
Mounting Method: Direct Mounted
Overall Length - Inch: 7.75

Price Inventory : In stock
Loading Price
QTY
F832BF-40K-B5-M8

COMPARE

F832BF-40K-B5-M8

Description
F832BF-40K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00682

BDI # 180485

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 9.82
Overall Width - Inch: 6.62

Price Inventory : In stock
Loading Price
QTY
20QZ40H56

COMPARE

20QZ40H56

Description
20QZ40H56 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 20QZ40H56

BDI # 268234

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 346990
Mounting Method: Direct Mounted
Overall Length - Inch: 8.47

Price Inventory : In stock
Loading Price
QTY
300ULR40

COMPARE

300ULR40

Description
300ULR40 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325

MORSE INDUSTRIAL

Part # XH1028

BDI # 350504

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365323
Mounting Method: Direct Mounted
Overall Length - Inch: 11.5

Price Inventory : Available to order
Loading Price
QTY
300Q56R40

COMPARE

300Q56R40

Description
300Q56R40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XH1138

BDI # 350915

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365298
Mounting Method: Direct Mounted
Overall Length - Inch: 10.17

Price Inventory : Available to order
Loading Price
QTY