Page 1 of 27

Next

Compare
S853BR-400K-M1

COMPARE

S853BR-400K-M1

Description
S853BR-400K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01323

BDI # 181094

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.53

Price Inventory : Available to order
Loading Price
QTY
SF853BR-400K-B5-M1

COMPARE

SF853BR-400K-B5-M1

Description
SF853BR-400K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01575

BDI # 181310

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 13.17

Price Inventory : Available to order
Loading Price
QTY
SF843BR-400K-B5-M1

COMPARE

SF843BR-400K-B5-M1

Description
SF843BR-400K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01507

BDI # 181246

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.574
Nominal Center Distance - Inch: 0.81
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12

Price Inventory : Available to order
Loading Price
QTY
FWC718-400-B5-G

COMPARE

FWC718-400-B5-G

Description
FWC718-400-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 52552

BDI # 171901

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343895
Mounting Method: Direct Mounted
Overall Length - Inch: 10.5

Price Inventory : Available to order
Loading Price
QTY
S843BR-400K-M1

COMPARE

S843BR-400K-M1

Description
S843BR-400K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01277

BDI # 181049

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 13.74

Price Inventory : Available to order
Loading Price
QTY