ALHW8505 422.1/1 A 56C 1.500
        
            Description
            
            ALHW8505 422.1/1 56C 1.500 ; POR SPARTAN WORM GEAR DRIVE
    
Part # 0270-01554
BDI # 476191
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.33HP
                        
        
                            Nominal Max Output RPM:
                            
                                4.1
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                85.09
                        
        
                            Nominal Center Distance - Inch:
                            
                                3.35
                        
        
                            Other Features:
                            
                                Double Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
                        
        
                            Mounting Method:
                            
                                Shaft Mounted
                        
        
                            Overall Length - Inch:
                            
                                11.7