AL454 46/1 B 56C
Description
AL454 46/1 B 56C ; POR WORM GEAR DRIVE ALUMINUM
Part # 0270-00182
BDI # 475826
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.49