AL454 46/1 C 56C

COMPARE

AL454 46/1 C 56C

Description
AL454 46/1 C 56C ; POR WORM GEAR DRIVE ALUMINUM

HUB CITY

Part # 0270-00197

BDI # 475835

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 38.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 5.49

Price Inventory : Available to order
Loading Price
QTY
AL854 46/1 C 143TC

COMPARE

AL854 46/1 C 143TC

Description
AL854 46/1 C 143TC ; POR WORM GEAR DRIVE ALUMINUM

HUB CITY

Part # 0270-00708

BDI # 476102

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 38.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 85.09
Nominal Center Distance - Inch: 3.35
Other Features: Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 8.69

Price Inventory : Available to order
Loading Price
QTY
AL504 43/1 C 56C

COMPARE

AL504 43/1 C 56C

Description
AL504 43/1 C 56C ; POR WORM GEAR DRIVE ALUMINUM

HUB CITY

Part # 0270-00317

BDI # 475907

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 38.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 6.07

Price Inventory : Available to order
Loading Price
QTY