23QZ50R56WP
Description
23QZ50R56WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 23QZ50R56WP
BDI # 270527
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347612
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
23AZ50R56WP
Description
23AZ50R56WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 23AZ50R56WP
BDI # 270029
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347322
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
FWA309A-50K-G
Description
FWA309A-50K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45604
BDI # 169087
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
35
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338832
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346109
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
176Q50R56WP
Description
176Q50R56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 176Q50R56WP
BDI # 263596
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346010
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09