HERA35AS 58.33 (24) 1.438
Description
HERA35AS 58.33 (24) 1.438 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-56792
BDI # 475700
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.13
HERA35ES 58.33 143TC 1.125
Description
HERA35ES 58.33 143TC 1.125 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-56488
BDI # 475396
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35PS 58.33 143TC 1.125
Description
HERA35PS 58.33 143TC 1.125 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-56600
BDI # 475508
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.82
SSHERA35ES 58.33 56C 1.125
Description
SSHERA35ES 58.33 56C 1.125 WORM GR REDCR ; NON-RETURNABLE RIGHT ANGLE
Part # 0250-56832
BDI # 23684364
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
SSHERA35ES 58.33 56C 1.000
Description
SSHERA35ES 58.33 56C 1.000 WORM GR REDCR ; NON-RETURNABLE RIGHT ANGLE
Part # 0250-56824
BDI # 23684330
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69