F715-60-B5-J
Description
F715-60-B5-J WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # 43964
BDI # 168995
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343537
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
724-60-G
Description
724-60-G WORM SPEED REDUCER ; SOLID SHAFT SINGLEUCTION
Part # 51732
BDI # 171246
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343184
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94
Features
Mounting Frame:
140TC/180C
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Endcap
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.06
RF718-60-B5-G
Description
RF718-60-B5-G WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # 52692
BDI # 172035
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344706
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.28
M1135069.00
Description
M1135069.00 DC GEARMOTOR ; 60:1 42RPM 80LBIN 1/8HP 34VDC
Part # M1135069
BDI # 557529
Features
Mounting Frame:
34-C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Permanent Magnet DC Motor | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.64