Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346482
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.22
35AZ60R14WP
Description
35AZ60R14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 35AZ60R14WP
BDI # 276617
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349279
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.09
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346012
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
176Q60R56WP
Description
176Q60R56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 176Q60R56WP
BDI # 263600
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346013
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
35A60R14WP
Description
35A60R14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 35A60R14WP
BDI # 276437
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349181
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.09