Page 1 of 259

Next

Compare
F715-60-B5-J

COMPARE

F715-60-B5-J

Description
F715-60-B5-J WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 43964

BDI # 168995

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343537
Mounting Method: Direct Mounted
Overall Length - Inch: 7.065

Price Inventory : Available to order
Loading Price
QTY
724-60-G

COMPARE

724-60-G

Description
724-60-G WORM SPEED REDUCER ; SOLID SHAFT SINGLEUCTION

BOSTON GEAR

Part # 51732

BDI # 171246

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343184
Mounting Method: Direct Mounted
Overall Length - Inch: 8.94

Price Inventory : Available to order
Loading Price
QTY
RF718-60-B5-G

COMPARE

RF718-60-B5-G

Description
RF718-60-B5-G WORM SPEED REDUCER ; RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 52692

BDI # 172035

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 344706
Mounting Method: Direct Mounted
Overall Length - Inch: 10.28

Price Inventory : Available to order
Loading Price
QTY
133UH60 010

COMPARE

133UH60 010

Description
133UH60 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

MORSE INDUSTRIAL

Part # XB1100

BDI # 351088

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 362893
Mounting Method: Direct Mounted
Overall Length - Inch: 6.15

Price Inventory : Available to order
Loading Price
QTY
SSHF7320-60KC-B5-HS1-P23;H07804

COMPARE

SSHF7320-60KC-B5-HS1-P23;H07804

Description
SSHF7320-60KC-B5-HS1-P23 ; H07804 ; WRM SPD RED NON-RETURNABLE STAINLESS

BOSTON GEAR

Part # H07804

BDI # 184327

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 11.16

Price Inventory : Available to order
Loading Price
QTY