TWF113A-600 AM1
Description
TWF113A-600 AM1 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Part # 42778
BDI # 168931
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339181
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063
WA309A-600K-G
Description
WA309A-600K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45590
BDI # 169073
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
2.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339201
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
TW113A-600 AM1
Description
TW113A-600 AM1 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Part # 42712
BDI # 168917
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
2.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Global Part Number GPN:
339165
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
1800WBW2A600 OMNIBOX
Description
1800WBW2A600 OMNIBOX WORM REDUCER ; 4754668 POR
Part # 1800WBW2A600 OMNIBOX
BDI # 24135703
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12