SF842BR-63K-B5-M5
        
            Description
            
            SF842BR-63K-B5-M5 WORM SPEED REDUCER ; POR NON RETURNABLE HELICAL
    
Part # F01486
BDI # 24027842
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                3HP
                        
        
                            Nominal Max Output RPM:
                            
                                27.8
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                14.986
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.59
                        
        
                            Other Features:
                            
                                Double Reduction
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                9.79