F832BF-63K-B5-M8
        
            Description
            
            F832BF-63K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F00693
BDI # 180495
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.25HP
                        
        
                            Nominal Max Output RPM:
                            
                                26.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                9.82
                        
        
                            Overall Width - Inch:
                            
                                6.62
                        
        
862B-63K-M1
        
            Description
            
            862B-63K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00336
BDI # 180231
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                1.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                26.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.53
                        
        
                            Overall Width - Inch:
                            
                                8
                        
        
S862BR-63K-M1
        
            Description
            
            S862BR-63K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01351
BDI # 181122
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                3HP
                        
        
                            Nominal Max Output RPM:
                            
                                26.9
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                17.018
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.67
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.57
                        
        
SF852BR-63K-B5-M1
        
            Description
            
            SF852BR-63K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01550
BDI # 181289
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                26.9
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                13.462
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.53
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                10.57
                        
        
F872B-63K-B5-M1
        
            Description
            
            F872B-63K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F01083
BDI # 180857
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                26.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                15.15
                        
        
                            Overall Width - Inch:
                            
                                9.81