Page 1 of 15

Next

Compare
DTR115-075-0-RM115-71

COMPARE

DTR115-075-0-RM115-71

Description
DTR115-075-0-RM115-71 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-314006-D746

BDI # 848840

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 8.819

Price Inventory : Available to order
Loading Price
QTY
BB483CN56C/83.25A1ASI1.250X2.36

COMPARE

BB483CN56C/83.25A1ASI1.250X2.36

Description
BB483CN56C/83.25A1ASI1.250X2.36 ; HELICAL BEVEL REDUCER

DODGE

Part # B4C56S08325

BDI # 296871

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 10.922
Nominal Center Distance - Inch: 0.43
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 13.62

Price Inventory : Available to order
Loading Price
QTY
BF483 56-CC 83.25 TAPERED

COMPARE

BF483 56-CC 83.25 TAPERED

Description
BF483 56-CC 83.25 TAPERED RHB REDUCER ; 56-CC 83.25

DODGE

Part # BF4C56T08325

BDI # 297206

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 10.922
Nominal Center Distance - Inch: 0.43
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 13.87

Price Inventory : Available to order
Loading Price
QTY
BF483 140-LN 75.45 TAPERED

COMPARE

BF483 140-LN 75.45 TAPERED

Description
BF483 140-LN 75.45 TAPERED ; HELICAL SPEED REDUCER

DODGE

Part # BF4L14T07545

BDI # 297213

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 10.922
Nominal Center Distance - Inch: 0.43
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 18.39

Price Inventory : Available to order
Loading Price
QTY
BF683 140-CC 83.40 TAPERED

COMPARE

BF683 140-CC 83.40 TAPERED

Description
BF683 140-CC 83.40 TAPERED RHB REDUCER ; 140-CC 83.40

DODGE

Part # BF6C14T08340

BDI # 297223

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 6.604
Nominal Center Distance - Inch: 0.26
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 16.11

Price Inventory : Available to order
Loading Price
QTY