BB1083 210-CC 70.24 2-3/8 S SHFT
Description
BB1083 210-CC 70.24 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C21S07024
BDI # 296659
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.53
TW113A-75 DM5
Description
TW113A-75 DM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42686
BDI # 168904
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
23.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Global Part Number GPN:
339168
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
BB1483 180-CC 73.80 3-5/8 S SHFT
Description
BB1483 180-CC 73.80 3-5/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B14C18S07380
BDI # 296739
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.07
BB1083CN180TC/70.24A1ASI2.375X4.72
Description
BB1083CN180TC/70.24A1ASI2.375X4.72 ; HELICAL BEVEL REDUCER
Part # B10C18S07024
BDI # 296640
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.64
BB1483 210-CC 73.80 3-5/8 S SHFT
Description
BB1483 210-CC 73.80 3-5/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B14C21S07380
BDI # 296749
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.92