Page 1 of 6

Next

Compare
HB1283CN210TC/78.06A1SI2.875X5.51

COMPARE

HB1283CN210TC/78.06A1SI2.875X5.51

Description
HB1283CN210TC/78.06A1SI2.875X5.51 ; IN-LINE SHAFT REDUCER

DODGE

Part # H12C21S07806

BDI # 298456

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 23.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 27.06
Overall Width - Inch: 18.19

Price Inventory : Available to order
Loading Price
QTY
H16C28S07975

COMPARE

H16C28S07975

Description
HB1683 280-CC 79.75 4 SHFT ; 79.75 4" SHFT

DODGE

Part # H16C28S07975

BDI # 298554

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 23.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 34.63
Overall Width - Inch: 22.84

Price Inventory : Available to order
Loading Price
QTY
HB1083CN180TC/82.14A1SI2.375X4.72

COMPARE

HB1083CN180TC/82.14A1SI2.375X4.72

Description
HB1083CN180TC/82.14A1SI2.375X4.72 ; HELICAL GEAR REDUCER

DODGE

Part # H10C18S08214

BDI # 298385

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 23.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 22.2
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
H14C28S08104

COMPARE

H14C28S08104

Description
HB1483 280-CC 81.04 3-5/8 ; 81.04 3-5/8" SHFT

DODGE

Part # H14C28S08104

BDI # 298523

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 23.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 30.23
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY
HB883 140-CC 74.88 2-1/8IN SHFT

COMPARE

HB883 140-CC 74.88 2-1/8IN SHFT

Description
H8C14S07488 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H8C14S07488

BDI # 298979

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 23.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 18.49
Overall Width - Inch: 13.07

Price Inventory : Available to order
Loading Price
QTY