3204 750/1 WR 56C SINGLE OUTPUT
Description
3204 750/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-30371
BDI # 23703823
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
1805 750/1 WR 56C 1.000
Description
1805 750/1 WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-18711
BDI # 23702670
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
2106 750/1 WR 56C 1.250 SIDE MOUNT
Description
2106 750/1WR56C 1.250 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-20351
BDI # 23703113
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
1806 750/1 WR 56C 1.000 SIDE MOUNT
Description
1806 750/1WR56C 1.000 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-18831
BDI # 23702738
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
1304 750/1 WR 56C SINGLE OUTPUT
Description
1304 750/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-17151
BDI # 23701611
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted