SSF726-80K-B5-JS1
Description
SSF726-80K-B5-JS1 WORM SPEED REDUCER ; NON-RETURNABLE STAINLESS
Part # H12421
BDI # 185336
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.54
261 80/1 C WR
Description
261 80/1 C WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-06985
BDI # 23692405
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
66.802
Mounting Method:
Direct Mounted
SSW214 80/1 C WR 56C
Description
SSW214 80/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE
Part # 0270-08120
BDI # 23694207
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
52.324
Mounting Method:
Direct Mounted
324 80/1 C WR 143TC
Description
324 80/1 C WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-14899
BDI # 23698297
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
SSW264 80/1 C WR 56C
Description
SSW264 80/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE
Part # 0270-06635
BDI # 23689803
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Direct Mounted