Page 1 of 27

Next

Compare
BB1683 250-CC 79.49 4-3/8 S SHFT

COMPARE

BB1683 250-CC 79.49 4-3/8 S SHFT

Description
BB1683 250-CC 79.49 4-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B16C25S07949

BDI # 296795

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.34

Price Inventory : Available to order
Loading Price
QTY
BB1283 280-CC 85.98 2-7/8 S SHFT

COMPARE

BB1283 280-CC 85.98 2-7/8 S SHFT

Description
BB1283 280-CC 85.98 2-7/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B12C28S08598

BDI # 296734

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 27.54

Price Inventory : Available to order
Loading Price
QTY
BB1083CN180TC/82.90A1ASI2.375X4.72

COMPARE

BB1083CN180TC/82.90A1ASI2.375X4.72

Description
BB1083CN180TC/82.90A1ASI2.375X4.72 ; HELICAL BEVEL REDUCER

DODGE

Part # B10C18S08290

BDI # 296641

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 22.64

Price Inventory : Available to order
Loading Price
QTY
F663BF-80-B9

COMPARE

F663BF-80-B9

Description
F663BF-80-B9 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28803

BDI # 165974

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338806
Mounting Method: Flange Mounted
Overall Length - Inch: 22.99

Price Inventory : Available to order
Loading Price
QTY
F663BF-80-B11

COMPARE

F663BF-80-B11

Description
F663BF-80-B11 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28801

BDI # 165972

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338805
Mounting Method: Flange Mounted
Overall Length - Inch: 22.99

Price Inventory : Available to order
Loading Price
QTY