6GWP F3 87 AY2329
        
            Description
            
            6GWP F3 87 AY2329 WORM GEAR REDUCER ; NON-RETURNABLE
    
Part # XX6171
BDI # 358369
Features
        
                            Mounting Frame:
                            
                                56
                        
        
                            Nominal Max Input Rating:
                            
                                0.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                20.1
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                54.762
                        
        
                            Nominal Center Distance - Inch:
                            
                                2.156
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.81
                        
        
6GWVPW3 87
        
            Description
            
            6GWVPW3 87 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
    
Part # E453
BDI # 358399
Features
        
                            Mounting Frame:
                            
                                56
                        
        
                            Nominal Max Input Rating:
                            
                                0.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                20.1
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                65.1
                        
        
                            Nominal Center Distance - Inch:
                            
                                2.563
                        
        
                            Other Features:
                            
                                Other Mount Flange Mounted
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.125
                        
        
Features
        
                            Mounting Frame:
                            
                                56
                        
        
                            Nominal Max Input Rating:
                            
                                0.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                20.1
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                54.762
                        
        
                            Nominal Center Distance - Inch:
                            
                                2.156
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.81