PL5070-009-0801-12.7
        
            Description
            
            PL5070-009-0801-12.7 PRECISION GEARHEAD ; NON-RETURNABLE
    
Part # P01305
BDI # 184103
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Applicable
                        
        
                            Nominal Max Output RPM:
                            
                                194.4
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Precision Gearhead | Helical-Helical Gear
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                4.449
                        
        
                            Overall Width - Inch:
                            
                                2.756
                        
        
F842BF-9.0K-B7-M8
        
            Description
            
            F842BF-9.0K-B7-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F00833
BDI # 180620
Features
        
                            Mounting Frame:
                            
                                143TC/145TC
                        
        
                            Nominal Max Input Rating:
                            
                                3HP
                        
        
                            Nominal Max Output RPM:
                            
                                194.4
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                10.73
                        
        
                            Overall Width - Inch:
                            
                                7.87
                        
        
Features
        
                            Mounting Frame:
                            
                                Not Available
                        
        
                            Nominal Max Input Rating:
                            
                                3HP
                        
        
                            Nominal Max Output RPM:
                            
                                194.4
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                65.1
                        
        
                            Nominal Center Distance - Inch:
                            
                                2.563
                        
        
                            Other Features:
                            
                                Other Mount Flange Mounted
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.125
                        
        
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Available
                        
        
                            Nominal Max Output RPM:
                            
                                194.4
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                110.744
                        
        
                            Nominal Center Distance - Inch:
                            
                                4.36
                        
        
                            Other Features:
                            
                                Double Reduction
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                11.7
                        
        
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                194.4
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                114.046
                        
        
                            Nominal Center Distance - Inch:
                            
                                4.49
                        
        
                            Other Features:
                            
                                Single and Double Reduction | With Bushing | Heavy Duty
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                10.01