Page 1 of 10

Next

Compare
863B-90K-M1

COMPARE

863B-90K-M1

Description
863B-90K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00392

BDI # 180286

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 19.4
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 17.13
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
S862BR-90K-M1

COMPARE

S862BR-90K-M1

Description
S862BR-90K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01355

BDI # 181126

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 19.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.57

Price Inventory : Available to order
Loading Price
QTY
843B-90K-M1

COMPARE

843B-90K-M1

Description
843B-90K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00288

BDI # 180184

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 19.4
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 6.26

Price Inventory : Available to order
Loading Price
QTY
BB1083 180-CC 89.95 2-3/8 S SHFT

COMPARE

BB1083 180-CC 89.95 2-3/8 S SHFT

Description
BB1083 180-CC 89.95 2-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B10C18S08985

BDI # 296642

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 19.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 22.64

Price Inventory : Available to order
Loading Price
QTY
S842BR-90K-M1

COMPARE

S842BR-90K-M1

Description
S842BR-90K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01264

BDI # 181036

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 19.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 14.986
Nominal Center Distance - Inch: 0.59
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 11.54

Price Inventory : Available to order
Loading Price
QTY