108707.00
Description
108707.00 DC GEARMOTOR ; 1/2HP 18RPM P1103 48 TEFC 90V
Part # 10870700
BDI # 554316
Features
Mounting Frame:
48
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
18.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.49
107003.00
Description
107003.00 AC GEARMOTOR ; P1100 95:1 18RPM 800LBIN 25HP 48Y
Part # 107003.00
BDI # 20187542
Features
Mounting Frame:
48Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
18.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Fractional HP | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.42
108702.00
Description
108702.00 DC GEARMOTOR ; 1/4HP 18RPM P1103 48 TENV 90V
Part # 108702.00
BDI # 20180674
Features
Mounting Frame:
48
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
18.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.24
107025.00
Description
107025.00 AC GEARMOTOR ; P1100 95:1 18RPM 1089LBIN 33HP 48Y
Part # 107025.00
BDI # 20187540
Features
Mounting Frame:
48Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
18.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Fractional HP | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.92
AL635 94/1 A 56C 1.125
Description
AL635 94/1 A 56C 1.125 ; POR WORM GEAR DRIVE ALUMINUM
Part # 0270-00501
BDI # 476020
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
18.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
7.19