H80BTL10
Description
H80BTL10 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 10T TAPERLOCK W/HT
Part # 80BTB10H
BDI # 919645
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.678
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Bushed
40B10 X 3/4 MTO PER PRINT
Description
40B10 X 3/4 MTO PER PRINT SPROCKET ; KW C/L OF TOOTH W/NYLOCK SS
Part # 40B10 X 3/4 MTO PER PRINT
BDI # 24164436
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore