Page 1 of 7

Next

Compare
D35B102

COMPARE

D35B102

Description
D35B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B102

BDI # 607685

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 12.177
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.396
Other Features: Duplex Type
Global Part Number GPN: 30558
Pitch Diameter - Millimeter: 309.296
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40BTL102-2517

COMPARE

D40BTL102-2517

Description
D40BTL102-2517 ROLLER CHAIN SPROCKET

DODGE

Part # 101020

BDI # 251853

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 16.236
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.528
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 568047
Pitch Diameter - Millimeter: 412.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
GA102B

COMPARE

GA102B

Description
GA102B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 10904

BDI # 161598

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.1
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667401
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
D40CTB102

COMPARE

D40CTB102

Description
D40CTB102 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D40CTB102

BDI # 607765

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 16.236
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.528
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 30343
Pitch Diameter - Millimeter: 412.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 40-2B102

COMPARE

PHS 40-2B102

Description
PHS 40-2B102 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 40-2B102

BDI # 1287746

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.236

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.528
Pitch Diameter - Millimeter: 412.394
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY