08BTB114
Description
08BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB114
BDI # 613345
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569924
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Bushed
10BTB114
Description
10BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB114
BDI # 613882
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569054
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Other Features:
Triplex Type
Global Part Number GPN:
570076
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Simplex Type
Global Part Number GPN:
570516
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Other Features:
Simplex Type
Global Part Number GPN:
570373
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Rough Bore