Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 7/8
Global Part Number GPN:
671714
Pressure Angle:
14.5
14MX126S37-3525
Description
14MX126S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 126T 21.99:OD 37MMW BORE 3525 BUSH
Part # 14MX126S37-3525
BDI # 21974705
Features
Pitch Diameter - Inch:
0.87
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Face Width - Millimeter:
2.06
Face Width - Inch:
0.081
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.106
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Pitch Diameter - Inch:
22.106
Inch - Metric:
Metric
Outside Diameter - Inch:
21.996
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
561.492
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX126S37-3525
Description
14MX126S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756663
Part # 14MX126S37-3525
BDI # 24301816
Features
Pitch Diameter - Inch:
22.106
Inch - Metric:
Metric
Outside Diameter - Inch:
21.996
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
561.492
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Pitch Diameter - Inch:
22.106
Inch - Metric:
Metric
Outside Diameter - Inch:
21.996
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
561.492
Mounting Method:
Bushed
Belt Width - Millimeter:
37