P14-5M-15AL
Description
P14-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821003
BDI # 1125479
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore
TB14H150
Description
TB14H150 SYNCHRONOUS BELT PULLEY ; 1/2" PITCH 14T H BELT 1.5" BELT WD
Part # TB14H150
BDI # 612050
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63.094
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573884
Pitch Diameter - Millimeter:
56.6
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573864
Pitch Diameter - Millimeter:
56.6
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.976
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573466
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.976
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573491
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Rough Bore