Page 1 of 2

Next

Compare
14MX140S68-4030

COMPARE

14MX140S68-4030

Description
14MX140S68-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 68MMW BORE 4030 BUSH

MARTIN SPROCKET & GR

Part # 14MX140S68-4030

BDI # 21974913

Features

Pitch Diameter - Inch: 0.967
Inch - Metric: Metric
Outside Diameter - Inch: 0.963
Face Width - Millimeter: 3.322
Face Width - Inch: 0.131

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 24.562
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
F8MX140S21-SF

COMPARE

F8MX140S21-SF

Description
F8MX140S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 140T 14.03" PD 21MMW BORED SF BUSH

MARTIN SPROCKET & GR

Part # F8MX140S21-SF

BDI # 21979074

Features

Pitch Diameter - Inch: 0.553
Inch - Metric: Metric
Outside Diameter - Inch: 0.55
Face Width - Millimeter: 1.2
Face Width - Inch: 0.047

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MX140S12-2012

COMPARE

8MX140S12-2012

Description
8MX140S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 12MMW BORE 2012 BUSH

MARTIN SPROCKET & GR

Part # 8MX140S12-2012

BDI # 21977050

Features

Pitch Diameter - Inch: 0.553
Inch - Metric: Metric
Outside Diameter - Inch: 0.55
Face Width - Millimeter: 0.82
Face Width - Inch: 0.032

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
F14MX140S20-E

COMPARE

F14MX140S20-E

Description
F14MX140S20-E SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 20MMW BORE E BUSHING

MARTIN SPROCKET & GR

Part # F14MX140S20-E

BDI # 21976092

Features

Pitch Diameter - Inch: 0.967
Inch - Metric: Metric
Outside Diameter - Inch: 0.963
Face Width - Millimeter: 1.36
Face Width - Inch: 0.054

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 24.56
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX140S90-5040

COMPARE

14MX140S90-5040

Description
14MX140S90-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 90MMW BORE 5040 BUSH

MARTIN SPROCKET & GR

Part # 14MX140S90-5040

BDI # 21974915

Features

Pitch Diameter - Inch: 0.967
Inch - Metric: Metric
Outside Diameter - Inch: 0.963
Face Width - Millimeter: 4.192
Face Width - Inch: 0.165

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 24.562
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY