Page 1 of 18

Next

Compare
8MPC-140S-36-3020

COMPARE

8MPC-140S-36-3020

Description
8MPC-140S-36-3020 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC140S36

BDI # 992753

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
YK140B

COMPARE

YK140B

Description
YK140B SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 10768

BDI # 161540

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 28
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 5 DP
Other Features: Spoke Style | Type D | Minimum Bore 1-5/8
Global Part Number GPN: 667533
Pressure Angle: 20

Price Inventory : Available to order
Loading Price
QTY
F14M-140S-20

COMPARE

F14M-140S-20

Description
F14M-140S-20 SYNCHRONOUS PULLEY ; 14MM P 140GROVES

GATES

Part # 77279644

BDI # 1124126

Features

Pitch Diameter - Inch: 24.56
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 623.824
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
8MX-140S-12

COMPARE

8MX-140S-12

Description
8MX-140S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181140

BDI # 1117343

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MX-140S-21-2517

COMPARE

8MX-140S-21-2517

Description
8MX-140S-21-2517 SYNCH SPROCKET

DODGE

Part # 481947

BDI # 20508611

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY