P15-5M-15AL
Description
P15-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821005
BDI # 1125483
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
15L050
Description
15L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 15L050
BDI # 615700
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573645
Pitch Diameter - Millimeter:
45.466
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
52.324
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573503
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
52.324
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573623
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.48
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573528
Pitch Diameter - Millimeter:
24.26