Features
Pitch Diameter - Inch:
0.458
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
11.633
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.146
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
1.126
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
29.108
Mounting Method:
Rough Bore
PB18MXL025
Description
PB18MXL025 TIMING PULLEY ; 0.25" BELT W 18GROVES
Part # 78260118
BDI # 1126006
Features
Pitch Diameter - Inch:
0.458
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
11.633
Mounting Method:
Rough Bore
P18-5M-09AL
Description
P18-5M-09AL SYNCHRONOUS PULLEY ; 18GROVES 5MM P 09MM W
Part # 78821010
BDI # 1125504
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
P18-5M-15AL
Description
P18-5M-15AL SYNCHRONOUS PULLEY ; 18GROVES 5MM P 15MM W
Part # 78821011
BDI # 1125505
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore