PHP 19H300RSB
Description
PHP 19H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 19H300RSB
BDI # 1289400
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore
PHP 19XH300RSB
Description
PHP 19XH300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 19XH300RSB
BDI # 1289490
Features
Pitch Diameter - Inch:
5.292
Flange Outside Diameter - Millimeter:
146
Inch - Metric:
Inch
Outside Diameter - Inch:
5.181
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
134.41
Mounting Method:
Rough Bore
PHP 19XH300TB
Description
PHP 19XH300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 19XH300TB
BDI # 1289508
Features
Pitch Diameter - Inch:
5.292
Flange Outside Diameter - Millimeter:
146
Inch - Metric:
Inch
Outside Diameter - Inch:
5.181
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
134.41
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore