H120BTL20
Description
H120BTL20 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 20T TAPERLOCK W/HT
Part # 120BTB20H
BDI # 919530
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.371
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed
6020H TL CHAIN CPLG FLG
Description
6020H TL CHAIN CPLG FLG ; TAPER-LOCK CLOSE-COUPLED
Part # 099055
BDI # 21853056
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
5.176
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
37792
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
H80BTL20
Description
H80BTL20 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 20T TAPERLOCK W/HT
Part # 80BTB20H
BDI # 919655
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.914
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
H100BTL20
Description
H100BTL20 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 20T TAPERLOCK W/HT
Part # 100BTB20H
BDI # 919515
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed