140R21H
Description
140R21H ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 21T B-HUB ONE SIDE
Part # 140R21H
BDI # 615657
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Taper Bushing
Global Part Number GPN:
571490
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
28BTB21H
Description
28BTB21H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB21H
BDI # 618079
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569644
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568009
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Simplex Type
Global Part Number GPN:
570575
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore