Page 1 of 2

Next

Compare
P216-14MGT-115

COMPARE

P216-14MGT-115

Description
P216-14MGT-115 SYNCHRONOUS PULLEY ; 216GROVES 14MM P 115MM W

GATES

Part # 77111216

BDI # 1125533

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P216-14MGT-170

COMPARE

P216-14MGT-170

Description
P216-14MGT-170 SYNCHRONOUS PULLEY ; 216GROVES 14MM P 170MM W

GATES

Part # 77117216

BDI # 1125534

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P216-20M-170

COMPARE

P216-20M-170

Description
P216-20M-170 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 170MM W

GATES

Part # 78824020

BDI # 1125537

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P216-20M-230

COMPARE

P216-20M-230

Description
P216-20M-230 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 230MM W

GATES

Part # 78824021

BDI # 1125538

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
P216-14MGT-55

COMPARE

P216-14MGT-55

Description
P216-14MGT-55 SYNCHRONOUS PULLEY ; 216GROVES 14MM P 55MM W

GATES

Part # 77110050

BDI # 1125535

Features

Pitch Diameter - Inch: 37.893
Inch - Metric: Metric
Outside Diameter - Inch: 37.79
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 962.482
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY