Page 1 of 8

Next

Compare
14MPC-224S-68-5040

COMPARE

14MPC-224S-68-5040

Description
14MPC-224S-68-5040 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC224S68

BDI # 994500

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
F14M-224S-20

COMPARE

F14M-224S-20

Description
F14M-224S-20 SYNCHRONOUS PULLEY ; 14MM P 224GROVES

GATES

Part # 77279624

BDI # 1124132

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MPC-224S-20-4030

COMPARE

14MPC-224S-20-4030

Description
14MPC-224S-20-4030 SYNC PULLEY

TB WOODS

Part # 14MPC224S20

BDI # 995918

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-224S-90-6050

COMPARE

14MX-224S-90-6050

Description
14MX-224S-90-6050 SYNCH SPROCKET

DODGE

Part # 482165

BDI # 20509039

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MPC-224S-90-6050

COMPARE

14MPC-224S-90-6050

Description
14MPC-224S-90-6050 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC224S90

BDI # 991315

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY