Page 1 of 3

Next

Compare
14MX224S125-7060

COMPARE

14MX224S125-7060

Description
14MX224S125-7060 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756690

TIMKEN

Part # 14MX224S125-7060

BDI # 24301856

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX224S37-4030

COMPARE

14MX224S37-4030

Description
14MX224S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756692

TIMKEN

Part # 14MX224S37-4030

BDI # 24301860

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX224S90-6050

COMPARE

14MX224S90-6050

Description
14MX224S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756694

TIMKEN

Part # 14MX224S90-6050

BDI # 24301864

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
8MX224S12-2517

COMPARE

8MX224S12-2517

Description
8MX224S12-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756695

TIMKEN

Part # 8MX224S12-2517

BDI # 24302496

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MX224S21-3020

COMPARE

8MX224S21-3020

Description
8MX224S21-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756696

TIMKEN

Part # 8MX224S21-3020

BDI # 24302498

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY