H60BTL23
Description
H60BTL23 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 23T TAPERLOCK W/HT
Part # 60BTB23H
BDI # 919637
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.907
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
H80BTL23
Description
H80BTL23 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 23T TAPERLOCK W/HT
Part # 80BTB23H
BDI # 919658
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
37785
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
H50BTL23
Description
H50BTL23 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 23T TAPERLOCK W/HT
Part # 50BTB23H
BDI # 919617
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.923
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
H40BTL23
Description
H40BTL23 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 23T TAPERLOCK W/HT
Part # 40BTB23H
BDI # 919581
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.938
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed