BS1624-15
Description
BS1624-15 BEVEL GEAR ; 1-1/2" PITCH DIA 16 DP PITCH
Part # BS1624-15
BDI # 606415
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
16 DP
Other Features:
1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2 | Optional Hardened Teeth
Global Part Number GPN:
666260
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
16 DP
Other Features:
Unhardened Overall | 1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
33.782
Face Width - Inch:
1.33
Pitch:
4 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666243
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
33.782
Face Width - Inch:
1.33
Pitch:
4 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665753
Pressure Angle:
20 Degree
HMK624A
Description
HMK624A MITER GEAR ; 1-1/2" BORE 4" PITCH DIA 6 DP PITCH
Part # HMK624A
BDI # 608958
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666195
Pressure Angle:
20 Degree