H120BTL25
Description
H120BTL25 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 120BTB25
BDI # 24345940
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
37794
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
37803
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.387
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
H60BTL25
Description
H60BTL25 RLR CHAIN SPROCKET ; 60 CHAIN 25 TEETH TAPERLOCK BUSHED
Part # 60BTB25H
BDI # 919639
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.387
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed