Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.252
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
105.11
Mounting Method:
Bushed
TB26H300
Description
TB26H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB26H300
BDI # 612089
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.531
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573851
Pitch Diameter - Millimeter:
105.11
TB26XH300
Description
TB26XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB26XH300
BDI # 612094
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
197.637
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573652
Pitch Diameter - Millimeter:
183.921
26H300 SD
Description
26H300 SD SYNCHRONOUS BELT PULLEY ; 3" BELT WID 1/2"CH BELT PIT H STYLE
Part # 26H300 SD
BDI # 617998
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.531
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573959
Pitch Diameter - Millimeter:
105.11
PHP 26H300RSB
Description
PHP 26H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 26H300RSB
BDI # 1289407
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
105.11
Mounting Method:
Rough Bore