26H100 SDS
Description
26H100 SDS SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 26H100 SDS
BDI # 617993
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.531
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573832
Pitch Diameter - Millimeter:
105.11
P26-8MGT-30
Description
P26-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083026
BDI # 1125577
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
W268M35-MPB
Description
W268M35-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M35-MPB
BDI # 612960
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577887
Pitch Diameter - Millimeter:
66.21
W268M60-MPB
Description
W268M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M60-MPB
BDI # 612961
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577888
Pitch Diameter - Millimeter:
66.21
P26-5M-15AL
Description
P26-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821022
BDI # 1125573
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Rough Bore