Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                20B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                12.356
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                13.043
                        
        
                            Other Features:
                            
                                Simplex Type
                        
        
                            Global Part Number GPN:
                            
                                570058
                        
        
                            Pitch Diameter - Millimeter:
                            
                                313.83
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                140
                        
        
                            Chain Pitch - Millimeter:
                            
                                44.45
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                17.297
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                18.26
                        
        
                            Pitch Diameter - Millimeter:
                            
                                439.344
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
14MPC-31S-90X1.500 MPB
        
            Description
            
            14MPC-31S-90X1.500 MPB SYNC PULLEY
    
Part # 14MPC31S90MPB
BDI # 998128
Features
        
                            Pitch Diameter - Inch:
                            
                                5.439
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                155.194
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.329
                        
        
                            Face Width - Millimeter:
                            
                                98.552
                        
        
                            Face Width - Inch:
                            
                                3.88
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style | Type MPB1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                138.151
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                1.55
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Face Width - Millimeter:
                            
                                9.525
                        
        
                            Face Width - Inch:
                            
                                0.375
                        
        
                            Pitch:
                            
                                20 DP
                        
        
                            Other Features:
                            
                                Plain Style | Type A | Without Hub | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667816
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                0.75
                        
        
                            Chain Size:
                            
                                60
                        
        
                            Chain Pitch - Millimeter:
                            
                                19.05
                        
        
                            Pitch Diameter - Inch:
                            
                                7.413
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                7.826
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Pitch Diameter - Millimeter:
                            
                                188.3
                        
        
                            Mounting Method:
                            
                                Finished Bore