PB14MX-31S-68
Description
PB14MX-31S-68 SYNCHRONOUS PULLEY ; 14MM P 31GROVES
Part # 77166031
BDI # 1125957
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
P31-8MGT-30
Description
P31-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT
Part # 77083031
BDI # 1125618
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
3.054
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed
P31-8MGT-20
Description
P31-8MGT-20 SYNCHRONOUS PULLEY ; 31GROVES 8MM P 20MM W
Part # 77082031
BDI # 1125617
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
3.054
Face Width - Millimeter:
23.622
Face Width - Inch:
0.93
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed
PB14MX-31S-90
Description
PB14MX-31S-90 SYNCHRONOUS PULLEY ; 14MM P 31GROVES
Part # 77169031
BDI # 1125958
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
PB14MX-31S-125
Description
PB14MX-31S-125 SYNCHRONOUS PULLEY ; 14MM P 31GROVES
Part # 77168031
BDI # 1125956
Features
Pitch Diameter - Inch:
5.438
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
138.125
Mounting Method:
Rough Bore