Page 1 of 54

Next

Compare
60X39

COMPARE

60X39

Description
60X39 WELD ON SPROCKET

RINGBALL

Part # 60X39

BDI # 18261957

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.321
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.74
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 236.753
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
16A39

COMPARE

16A39

Description
16A39 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A39

BDI # 615778

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 12.428
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 12.987
Other Features: Simplex Type
Global Part Number GPN: 570413
Pitch Diameter - Millimeter: 315.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8MX39S12-1610

COMPARE

8MX39S12-1610

Description
8MX39S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.9" PD 12MMW BORED 1610 BUSH

MARTIN SPROCKET & GR

Part # 8MX39S12-1610

BDI # 21977216

Features

Pitch Diameter - Inch: 0.154
Flange Outside Diameter - Millimeter: 4.41
Inch - Metric: Metric
Outside Diameter - Inch: 0.151
Face Width - Millimeter: 0.75

Face Width - Inch: 0.03
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 3.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX39S21-1610

COMPARE

8MX39S21-1610

Description
8MX39S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.9" PD 21MMW BORED 1610 BUSH

MARTIN SPROCKET & GR

Part # 8MX39S21-1610

BDI # 21977218

Features

Pitch Diameter - Inch: 0.154
Flange Outside Diameter - Millimeter: 4.41
Inch - Metric: Metric
Outside Diameter - Inch: 0.151
Face Width - Millimeter: 0.92

Face Width - Inch: 0.036
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 3.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX39S36-1610

COMPARE

8MX39S36-1610

Description
8MX39S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.3" PD 36MMW BORED 1610 BUSH

MARTIN SPROCKET & GR

Part # 8MX39S36-1610

BDI # 21977220

Features

Pitch Diameter - Inch: 0.154
Flange Outside Diameter - Millimeter: 4.41
Inch - Metric: Metric
Outside Diameter - Inch: 0.151
Face Width - Millimeter: 1.58

Face Width - Inch: 0.062
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 3.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY