Page 1 of 178

Next

Compare
W448M60-2517

COMPARE

W448M60-2517

Description
W448M60-2517 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W448M60-2517

BDI # 613057

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 577967
Pitch Diameter - Millimeter: 112.05

Price Inventory : Available to order
Loading Price
QTY
P448M85-2012

COMPARE

P448M85-2012

Description
P448M85-2012 SPROCKET ; HTS-TB

MARTIN SPROCKET & GR

Part # P448M85-2012

BDI # 610359

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 577802
Pitch Diameter - Millimeter: 112.05

Price Inventory : Available to order
Loading Price
QTY
RS80-1B44T

COMPARE

RS80-1B44T

Description
RS80-1B44T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # 80B44

BDI # 912696

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.018

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 14.582
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
G178

COMPARE

G178

Description
G178 SPUR GEAR ; 1-3/8" PITCH DIA 32 DP 3/16" FACE

BOSTON GEAR

Part # 09298

BDI # 160872

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 1.375
Inch - Metric: Inch
Material: Brass
Face Width - Millimeter: 4.775

Face Width - Inch: 0.188
Pitch: 32 DP
Other Features: Plain Style | Type A | Without Hub | Minimum Bore 1/4
Global Part Number GPN: 668209
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GF44B

COMPARE

GF44B

Description
GF44B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 11312

BDI # 161802

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.4
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668492
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY