Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
177.87
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
177.87
Mounting Method:
Bushed
44L050-SDS
Description
44L050-SDS TIMING PULLEY ; QD BUSHED 101756499
Part # 44L050-SDS
BDI # 24302396
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.294
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Bushed
44L100-SDS
Description
44L100-SDS TIMING PULLEY ; QD BUSHED 101756501
Part # 44L100-SDS
BDI # 24302400
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.294
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Bushed
P4414M115-3535
Description
P4414M115-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755543
Part # P4414M115-3535
BDI # 24303268
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed