8MX-50S-21
Description
8MX-50S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182050
BDI # 1117447
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
11.944
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Simplex Type
Global Part Number GPN:
569163
Pitch Diameter - Millimeter:
303.39
Mounting Method:
Rough Bore
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4.167
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Web Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
666921
Pressure Angle:
14-1/2 Degree
G1053A LH
Description
G1053A LH WORM GEAR ; 4.167" PITCH DIA 12DP 1/2" FACE
Part # 13124
BDI # 162425
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4.167
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Web Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
666644
Pressure Angle:
14-1/2 Degree