Page 1 of 9

Next

Compare
12B65

COMPARE

12B65

Description
12B65 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B65

BDI # 614903

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 15.524
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.956
Other Features: Simplex Type
Global Part Number GPN: 569127
Pitch Diameter - Millimeter: 394.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A65

COMPARE

PHS 16B-1A65

Description
PHS 16B-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A65

BDI # 1286278

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B65 1/2

COMPARE

35B65 1/2

Description
35B65 1/2 SPROCKET ; 7.978IN OD 2-1/4IN HUB OD

MARTIN SPROCKET & GR

Part # 35B65 1/2

BDI # 21849986

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.762

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.98
Pitch Diameter - Millimeter: 197.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D20C65 MTO PER DWG Q#0313371-2

COMPARE

D20C65 MTO PER DWG Q#0313371-2

Description
D20C65 MTO PER DWG Q#0313371-2 SPROCKET

MARTIN SPROCKET & GR

Part # D20C65 MTO PER DWG Q#0313371-2

BDI # 23280138

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 25.874
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 26.457
Other Features: Duplex Type
Pitch Diameter - Millimeter: 657.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS12B-1A65T

COMPARE

RS12B-1A65T

Description
12BA65 ; POR SPROCKET SB 32MM

TSUBAKI

Part # RS12B-1A65T

BDI # 920775

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 15.524
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 15.956
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 394.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY